Beli Milwaukee Impact Driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Impact Driver Bit Set (Mata Obeng)
    81%
    Mulai

    Rp559.900

    MILWAUKEE Impact Driver Bit Set (Mata Obeng)
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Power
    • Hex Shank Size (inch): 1/4
    • Fastening Tool Material: Alloy Steel
    • Fastening Tool Item: Impact Driver Bit Set
    • No. of Pieces: 100
    • Bit Length (inch): 1, 1 7/8, 2, 3 1/2
  2. MILWAUKEE Bit Impact Driver Puck Tube
    Mulai

    Rp519.900

    MILWAUKEE Bit Impact Driver Puck Tube
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Impact
    • Hex Shank Size (inch): 1
    • Fastening Tool Material: High Speed Steel
    • Fastening Tool Item: Screwdriver Bit Set
    • No. of Pieces: 22
  3. MILWAUKEE Cordless Impact Driver FUEL Surge
    Mulai

    Rp6.799.900

    MILWAUKEE Cordless Impact Driver FUEL Surge
    atribut:
    • Battery Platform: M12™ REDLITHIUM™-ION
    • Impact Rate (ipm): 0 - 950/2200/3400/3400
    • Max. Bolt Diameter (mm): M14
    • Tool Reception (inch): 1/4 HEX (Double End Bit)
    • Length (mm): 140
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 12
    • Maximum Torque (N m): 16/40/50
    • No-load Sped (m/minute): 0-1100/2200/3200/3200
  4. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  5. MILWAUKEE Cordless Hex Impact Driver
    Mulai

    Rp6.799.900

    MILWAUKEE Cordless Hex Impact Driver
    Deskripsi:
    At 203 Nm of fastening torque, this M18 FUEL 1/4Inch Hex Impact Driver drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence prevents damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION Batteries deliver more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2,100 RPM in Mode 2, and 0-3,000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.
    atribut:
    • Battery Platform: M18 Redlithium-ion
    • Impact Rate (ipm): 0-1800/0-2900 / 0-3700/0-3700
    • Tool Reception (inch): Hex Double End Bit 1/4
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-850 / 0-2.100 / 0-3.000 / 0-3.000
  6. MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  7. MILWAUKEE Impact Socket Set (Mata Sok Impact)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  8. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  9. TEKIRO Impact Driver Set (Obeng Ketok Set)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok Set)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  10. MILWAUKEE Cordless Impact Driver FUEL ( Mesin Bor Obeng Baterai)
    Mulai

    Rp2.599.900

  11. MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  12. MILWAUKEE Cordless Hydraulic Driver FUEL Surge
    Mulai

    Rp7.299.900

    MILWAUKEE Cordless Hydraulic Driver FUEL Surge
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Impact Rate (ipm): 1800/2900/4000/4000
    • Max. Bolt Diameter (mm): M14
    • Tool Reception (inch): 1/4 HEX
    • Length (mm): 135
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
    • Maximum Torque (N m): 50
    • No-load Sped (m/minute): 900/2100/3000/3000
  13. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  14. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  15. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  16. MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp2.999.900

    MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Anvil (inch): 1/2 SQ w/ Friction Ring
    • Nut Busting Torque (N m): 300
    • Impact Rate (ipm): 0-1350/2700/3600
    • Max. Bolt Diameter (mm): M16
    • Battery Platform: M12™ REDLITHIUM™-ION
    • Length (mm): 361
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 12
    • Maximum Torque (N m): 90/160/270
    • No-load Sped (m/minute): 0-1550/2300/300
  17. MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  18. MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  19. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
Daftar Harga Milwaukee Impact Driver Terbaru November 2026
MILWAUKEE Impact Driver Bit Set (Mata Obeng)Rp559.900
MILWAUKEE Bit Impact Driver Puck TubeRp519.900
MILWAUKEE Cordless Impact Driver FUEL SurgeRp6.799.900
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp579.900
MILWAUKEE Cordless Hex Impact DriverRp6.799.900
MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Rp8.899.900
MILWAUKEE Impact Socket Set (Mata Sok Impact)Rp439.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
TEKIRO Impact Driver Set (Obeng Ketok Set)Rp229.900
MILWAUKEE Cordless Impact Driver FUEL ( Mesin Bor Obeng Baterai)Rp2.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)